- 12 in Diameter
- 1/2 in Width
- 5 in Center Hole Diameter
- Fine Grit
- 9 Density
applications
- For deburring and finishing applications
features
- High performance and durability
- Convolute construction
- Hard, long lasting density
| Grading | 9S FIN |
| RPM [Max] | 3000 rpm |
| Used With | All Metals |
| Center Hole | 5 in |
| Density | 9 Density |
| Performance | Good |
| Type | Convolute/Deburring Wheel |
| Center Hole Dia. | 5 in |
| Grit Type | Fine |
| Dia. | 12 in |
| Method of Attachment | Center Hole |
| Material | Silicon Carbide |
| Color | Gray |
| Weight | 1.375 LB |
| EAN or UPC | 48011090054 |

