- 16 in Diameter
- 6 in Width
- 10 in Center Hole Diameter
- Fine Grit
- 9 Density
| Density | 9 Density |
| Material | Silicon Carbide |
| Dia. | 16 in |
| Center Hole Dia. | 10 in |
| Used With | Composites |
| Grit Type | Fine |
| Performance | Good |
| Type | Convolute/Deburring Wheel |
| Method of Attachment | Center Hole |
| RPM [Max] | 2250 rpm |
| Color | Gray |
| Weight | 20.0 LB |
| EAN or UPC | 48011090009 |

