- 12 in Diameter
- 3 in Width
- 5 in Center Hole Diameter
- Medium Grit
- 5 Density
| Center Hole Dia. | 5 in |
| Type | Finishing Wheel |
| Density | 5 Density |
| Method of Attachment | Center Hole |
| Dia. | 12 in |
| Color | Red, Maroon |
| Material | Aluminum Oxide |
| Grit Type | Medium |
| Used With | Aluminum |
| RPM [Max] | 3000 rpm |
| Performance | Best |
| Weight | 5.5 LB |
| EAN or UPC | 48011089294 |

