- 40 Grit
- 50 yd Length
- 2 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Length | 50 yd |
| Backing Material | Cloth |
| Backing Wt. | X Weight |
| Coat Type | Closed Coat |
| Grit | 40 |
| Method of Attachment | PSA |
| Weight | 10.5 LB |
| EAN or UPC | 48011089096 |
| Material | Aluminum Oxide |
| Length | 50 yd |
| Backing Material | Cloth |
| Backing Wt. | X Weight |
| Coat Type | Closed Coat |
| Grit | 40 |
| Method of Attachment | PSA |
| Weight | 10.5 LB |
| EAN or UPC | 48011089096 |