- 132 in Length
- 3 in Width
- Silicon Carbide Material
| Used With | All Metals |
| Length | 132 in |
| Material | Silicon Carbide |
| Color | Gray |
| Backing Material | Scrim |
| Performance | Better |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Grit Type | Super Fine |
| Bond | Resin |
| Weight | 1.0 LB |
| EAN or UPC | 48011088938 |

