- 30 in Length
- 1 in Width
- Aluminum Oxide Material
| Backing Material | Scrim |
| Used With | All Metals |
| Length | 30 in |
| Bond | Resin |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Performance | Better |
| Color | Brown |
| Grit Type | Coarse |
| Material | Aluminum Oxide |
| Weight | 0.12 LB |
| EAN or UPC | 48011088877 |

