- 3 in Diameter
- 1/2 in Width
- 3/8 in Center Hole
- Fine Grit
- 5 Density
| Grit Type | Fine |
| Dia. | 3 in |
| Performance | Better |
| Density | 5 Density |
| Method of Attachment | Center Hole |
| Density Rating | Medium |
| Center Hole | 3/8 in |
| Material | Aluminum Oxide |
| Color | Beige, Tan |
| RPM [Max] | 15100 rpm |
| Weight | 0.115 LB |
| EAN or UPC | 48011088785 |

