- 18 in Length
- 1/2 in Width
- Aluminum Oxide Material
| Type | Scrim |
| Grit Type | Very Fine |
| Used With | All Metals |
| Color | Blue |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Backing Material | Scrim |
| Bond | Resin |
| Material | Aluminum Oxide |
| Length | 18 in |
| Performance | Better |
| Weight | 0.05 LB |
| EAN or UPC | 48011088563 |

