- 18 in Length
- 1/2 in Width
- Silicon Carbide Material
| Color | Gray |
| Grit Type | Super Fine |
| Bond | Resin |
| Material | Silicon Carbide |
| Performance | Better |
| Backing Material | Scrim |
| Length | 18 in |
| Used With | All Metals |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 0.01 LB |
| EAN or UPC | 48011088556 |

