
- 4 in Diameter
- Silicon Carbide Material
Dia. | 4 in |
Performance | Good |
Color | Black |
Type of Abrasive | Non-Woven |
RPM [Max] | 6000 rpm |
Used With | All Metals |
Material | Silicon Carbide |
Method of Attachment | Hook & Loop |
Center Hole | 0.25 in |
Grit Type | Extra Coarse |
Weight | 0.094 LB |
EAN or UPC | 48011074603 |
