
- 2 in Diameter
- Aluminum Oxide Material
Type of Abrasive | Non-Woven Surface Conditioning |
Performance | Good |
Used With | All Metals |
Method of Attachment | Hook & Loop |
RPM [Max] | 23000 rpm |
Grit Type | Medium |
Color | Red, Maroon |
Dia. | 2 in |
Material | Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 48011074597 |
