
- 2 in Diameter
- Aluminum Oxide Material
Material | Aluminum Oxide |
Performance | Good |
Color | Brown |
Used With | All Metals |
RPM [Max] | 23000 rpm |
Grit Type | Coarse |
Method of Attachment | Hook & Loop |
Type of Abrasive | Non-Woven Surface Conditioning |
Dia. | 2 in |
Weight | 0.012 LB |
EAN or UPC | 48011074580 |
