- 3/4 in Diameter
- 1/4 in Width
- 1/8 in Center Hole
- Fine Grit
- 5 Density
| Method of Attachment | Center Hole |
| Center Hole | 1/8 in |
| Density | 5 Density |
| Material | Aluminum Oxide |
| Density Rating | Medium |
| Grit Type | Fine |
| Dia. | 0.75 in |
| Performance | Better |
| RPM [Max] | 40100 rpm |
| Color | Beige, Tan |
| Weight | 4.666 LB |
| EAN or UPC | 48011058894 |

