- 10.69 in Length
- 3 in Width
- Aluminum Oxide Material
| Type of Abrasive | Non-Woven Surface Conditioning |
| Performance | Better |
| Length | 10.690 in |
| Color | Brown |
| Material | Aluminum Oxide |
| Backing Material | Scrim |
| Grit Type | Coarse |
| Bond | Resin |
| Used With | All Metals |
| Weight | 0.08 LB |
| EAN or UPC | 48011058207 |

