- 14 in Diameter
- 2 in Width
- 8 in Center Hole
- Medium Grit
- 5 Density
| Color | Red, Maroon |
| RPM [Max] | 2550 rpm |
| Density | 5 Density |
| Grit Type | Medium |
| Dia. | 14 in |
| Method of Attachment | Center Hole |
| Performance | Best |
| Center Hole | 8 in |
| Material | Aluminum Oxide |
| Used With | Aluminum |
| Weight | 4.4 LB |
| EAN or UPC | 48011057965 |

