
- 12 in Diameter
- Aluminum Oxide Material
Performance | Good |
Used With | All Metals |
Type of Abrasive | Non-Woven |
RPM [Max] | 1900 rpm |
Color | Red, Maroon |
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Center Hole | 1.25 in |
Dia. | 12 in |
Grit Type | Very Fine |
Weight | 0.188 LB |
EAN or UPC | 48011057958 |
