- 10 11/16 in Length
- 3 in Width
- Aluminum Oxide Material
| Backing Material | Scrim |
| Performance | Better |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Bond | Resin |
| Length | 10 11/16 in |
| Used With | All Metals |
| Color | Maroon |
| Grit Type | Medium |
| Material | Aluminum Oxide |
| Weight | 0.135 LB |
| EAN or UPC | 48011057835 |

