- 24 in Length
- 1/2 in Width
- Aluminum Oxide Material
applications
- Use for cleaning, finishing, blending and deburring applications
features
- Nonwoven belt
- Reinforced backing offers good flexibility
| Backing Material | Scrim |
| Grit | Coarse |
| RPM [Max] | 6500 rpm |
| Grit Type | Coarse |
| Performance | Better |
| Material | Aluminum Oxide |
| Color | Brown |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Used With | All Metals |
| Length | 24 in |
| Bond | Resin |
| Roughness Grade | Coarse |
| Type | Scrim |
| Weight | 0.06 LB |
| EAN or UPC | 48011057415 |

