- Very Fine Grit
- 30 ft Length
- 1 in Width
- Aluminum Oxide Material
| Color | Tan |
| Type of Abrasive | Non-Woven |
| Material | Aluminum Oxide |
| Length | 30 ft |
| Grit | Very Fine |
| Weight | 1.012 LB |
| EAN or UPC | 48011057330 |
| Color | Tan |
| Type of Abrasive | Non-Woven |
| Material | Aluminum Oxide |
| Length | 30 ft |
| Grit | Very Fine |
| Weight | 1.012 LB |
| EAN or UPC | 48011057330 |