- 14 in Diameter
- 1 in Width
- 8 in Center Hole Diameter
- Medium Grit
- 5 Density
| Center Hole Dia. | 8 in |
| Dia. | 14 in |
| Color | Red, Maroon |
| Performance | Best |
| Used With | Aluminum |
| RPM [Max] | 2550 rpm |
| Type | Finishing Wheel |
| Material | Aluminum Oxide |
| Density | 5 Density |
| Method of Attachment | Center Hole |
| Grit Type | Medium |
| Weight | 3.0 LB |
| EAN or UPC | 48011057088 |

