- 3 in Diameter
- 1/4 in Width
- 1/4 in Center Hole
- Medium Grit
- 7 Density
| Density Rating | Hard |
| RPM [Max] | 18100 rpm |
| Material | Silicon Carbide |
| Center Hole | 1/4 in |
| Performance | Better |
| Method of Attachment | Center Hole |
| Color | Gray |
| Dia. | 3 in |
| Grit Type | Medium |
| Density | 7 Density |
| Weight | 0.059 LB |
| EAN or UPC | 48011056548 |

