- 15 1/2 in Length
- 3 1/2 in Width
- Silicon Carbide Material
| Material | Silicon Carbide |
| Color | Gray |
| Backing Material | Scrim |
| RPM [Max] | 6500 rpm |
| Used With | All Metals |
| Grit Type | Super Fine |
| Performance | Better |
| Length | 15 1/2 in |
| Bond | Resin |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 0.2 LB |
| EAN or UPC | 48011056449 |

