- 15 1/2 in Length
- 3 1/2 in Width
- Aluminum Oxide Material
applications
- Use for cleaning, finishing, blending and deburring applications
features
- Nonwoven belt
- Reinforced backing offers good flexibility
| RPM [Max] | 6500 rpm |
| Grit Type | Very Fine |
| Used With | All Metals |
| Roughness Grade | Very Fine |
| Type | Scrim |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Performance | Better |
| Backing Material | Scrim |
| Material | Aluminum Oxide |
| Length | 15 1/2 in |
| Grit | Very Fine |
| Bond | Resin |
| Color | Blue |
| Weight | 0.21 LB |
| EAN or UPC | 48011056432 |

