
- 6 in Diameter
- Aluminum Oxide Material
Dia. | 6 in |
Center Hole | 0.25 in |
Performance | Good |
Type of Abrasive | Non-Woven |
Used With | All Metals |
Method of Attachment | Hook & Loop |
RPM [Max] | 4000 rpm |
Material | Aluminum Oxide |
Color | Red, Maroon |
Grit Type | Medium |
Weight | 0.092 LB |
EAN or UPC | 48011056296 |
