- 3 in Diameter
- 1/8 in Width
- 1/4 in Center Hole
- Fine Grit
- 5 Density
| Grit Type | Fine |
| Center Hole | 1/4 in |
| Density Rating | Medium |
| RPM [Max] | 18100 rpm |
| Material | Aluminum Oxide |
| Dia. | 3 in |
| Used With | All Metals |
| Performance | Better |
| Method of Attachment | Center Hole |
| Color | Beige, Tan |
| Density | 5 Density |
| Weight | 0.026 LB |
| EAN or UPC | 48011054926 |

