- 48 in Length
- 19 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Used With | All Metals |
| Bond | Resin |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Color | Maroon |
| Backing Material | Scrim |
| Performance | Better |
| Grit Type | Medium |
| Length | 48 in |
| Weight | 3.8 LB |
| EAN or UPC | 48011054100 |

