- 60 in Length
- 2 1/2 in Width
- Aluminum Oxide Material
| Length | 60 in |
| Performance | Better |
| Bond | Resin |
| Color | Blue |
| Used With | All Metals |
| Material | Aluminum Oxide |
| Grit Type | Very Fine |
| Backing Material | Scrim |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 0.5 LB |
| EAN or UPC | 48011054049 |

