- 6 in Diameter
- 1/2 in Width
- 1 in Center Hole Diameter
- Coarse Grit
- 6 Density
| RPM [Max] | 6000 rpm |
| Center Hole Dia. | 1 in |
| Material | Aluminum Oxide |
| Method of Attachment | Center Hole |
| Color | Red, Maroon |
| Used With | Aluminum |
| Type | Finishing Wheel |
| Grit Type | Coarse |
| Performance | Best |
| Dia. | 6 in |
| Density | 6 Density |
| Weight | 0.357 LB |
| EAN or UPC | 48011053943 |

