
- 3 in Diameter
- Aluminum Oxide Material
Type of Abrasive | Non-Woven |
Dia. | 3 in |
Center Hole | 0.25 in |
Method of Attachment | Hook & Loop |
RPM [Max] | 8500 rpm |
Color | Beige, Tan |
Material | Aluminum Oxide |
Grit Type | Medium |
Used With | All Metals |
Weight | 0.02 LB |
EAN or UPC | 48011053035 |
