
- 12 in Diameter
- Aluminum Oxide Material
Center Hole | 0.75 in |
Color | Red, Maroon |
Dia. | 12 in |
Type of Abrasive | Non-Woven |
Material | Aluminum Oxide |
RPM [Max] | 1900 rpm |
Performance | Good |
Grit Type | Very Fine |
Method of Attachment | Hook & Loop |
Used With | All Metals |
Weight | 0.15 LB |
EAN or UPC | 48011053011 |
