- 14 in Diameter
- 4 in Width
- 8 in Center Hole Diameter
- Fine Grit
- 7 Density
| RPM [Max] | 2550 rpm |
| Dia. | 14 in |
| Performance | Good |
| Used With | All Metals |
| Type | Convolute/Deburring Wheel |
| Method of Attachment | Center Hole |
| Grit Type | Fine |
| Color | Gray |
| Material | Silicon Carbide |
| Center Hole Dia. | 8 in |
| Density | 7 Density |
| Weight | 5.0 LB |
| EAN or UPC | 48011052656 |

