- 42 in Length
- 2 in Width
- Aluminum Oxide Material
| Grit Type | Medium |
| Performance | Better |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Material | Aluminum Oxide |
| Back Color | Maroon |
| Front Color | Maroon |
| Color | Red |
| Backing Material | Scrim |
| Bond | Resin |
| Used With | All Metals |
| Length | 42 in |
| Weight | 0.3 LB |
| EAN or UPC | 48011052250 |

