- 30 ft Length
- 36 in Width
- Talc Material
| Length | 30 ft |
| Material | Talc |
| Color | White |
| Type of Abrasive | Non-Woven |
| Weight | 16.0 LB |
| EAN or UPC | 48011051963 |
| Length | 30 ft |
| Material | Talc |
| Color | White |
| Type of Abrasive | Non-Woven |
| Weight | 16.0 LB |
| EAN or UPC | 48011051963 |