- 6 in Diameter
- 1 in Width
- 1 in Center Hole Diameter
- Fine Grit
- 7 Density
| Dia. | 6 in |
| Material | Aluminum Oxide |
| Type | Convolute/Deburring Wheel |
| Color | Beige, Tan |
| Center Hole Dia. | 1 in |
| Method of Attachment | Center Hole |
| RPM [Max] | 6000 rpm |
| Density | 7 Density |
| Grit Type | Fine |
| Weight | 0.516 LB |
| EAN or UPC | 48011051840 |

