- 8 in Diameter
- 1/2 in Width
- 3 in Center Hole Diameter
- Medium Grit
- 7 Density
| Color | Beige, Tan |
| Method of Attachment | Center Hole |
| RPM [Max] | 4500 rpm |
| Type | Cut & Polish Wheel |
| Material | Aluminum Oxide |
| Center Hole Dia. | 3 in |
| Performance | Better |
| Dia. | 8 in |
| Grit Type | Medium |
| Density | 7 Density |
| Weight | 0.582 LB |
| EAN or UPC | 48011051833 |

