- 6 in Diameter
- 1/2 in Width
- 1 in Center Hole Diameter
- Fine Grit
- 5 Density
| Dia. | 6 in |
| RPM [Max] | 6000 rpm |
| Performance | Better |
| Type | Cut & Polish Wheel |
| Material | Aluminum Oxide |
| Density | 5 Density |
| Method of Attachment | Center Hole |
| Color | Beige, Tan |
| Center Hole Dia. | 1 in |
| Grit Type | Fine |
| Weight | 0.325 LB |
| EAN or UPC | 48011051826 |

