- 14 in Diameter
- 2 in Width
- 8 in Center Hole Diameter
- Fine Grit
- 9 Density
| Performance | Good |
| Grit Type | Fine |
| Material | Silicon Carbide |
| Density | 9 Density |
| Dia. | 14 in |
| Color | Gray |
| Cable Marking | 8 in |
| Center Hole Dia. | 8 in |
| Method of Attachment | Center Hole |
| Type | Convolute/Deburring Wheel |
| RPM [Max] | 3000 rpm |
| Used With | All Metals |
| Weight | 6.16 LB |
| EAN or UPC | 48011051413 |

