- 132 in Length
- 3 in Width
- Aluminum Oxide Material
| Backing Material | Scrim |
| Color | Brown |
| Material | Aluminum Oxide |
| Grit Type | Coarse |
| Type | Scrim |
| Length | 132 in |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Used With | All Metals |
| Performance | Better |
| Bond | Resin |
| Weight | 1.416 LB |
| EAN or UPC | 48011050232 |

