- 132 in Length
- 4 in Width
- Aluminum Oxide Material
| Length | 132 in |
| Used With | All Metals |
| Performance | Better |
| Grit Type | Coarse |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Backing Material | Scrim |
| Bond | Resin |
| Color | Brown |
| Material | Aluminum Oxide |
| Weight | 1.93 LB |
| EAN or UPC | 48011050188 |

