- Fine Grit
- 12 in Diameter
- 5 in Center Hole Diameter
- 2 in Width
| Density Rating | Soft |
| Material | Aluminum Oxide |
| Color | Maroon |
| Grit | Fine |
| Center Hole Dia. | 5 in |
| RPM [Max] | 2500 rpm |
| Method of Attachment | Center Hole |
| Dia. [Max] | 12 in |
| Density | 3 Density |
| Weight | 2.1 LB |
| EAN or UPC | 48011043258 |

