
- 8 in Diameter
- Aluminum Oxide Material
Performance | Good |
RPM [Max] | 6000 rpm |
Type of Abrasive | Non-Woven Surface Conditioning |
Method of Attachment | Hook & Loop |
Grit Type | Very Fine |
Material | Aluminum Oxide |
Dia. | 8 in |
Color | Blue |
Used With | All Metals |
Weight | 0.122 LB |
EAN or UPC | 48011043067 |
