- 24 in Length
- 1/2 in Width
- Aluminum Oxide Material
applications
- Use for cleaning, finishing, blending and deburring applications
features
- Nonwoven belt
- Reinforced backing offers good flexibility
| Performance | Better |
| Length | 24 in |
| Grit | Very Fine |
| Roughness Grade | Very Fine |
| Type | Scrim |
| Backing Material | Scrim |
| Grit Type | Very Fine |
| RPM [Max] | 6500 rpm |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Bond | Resin |
| Used With | All Metals |
| Color | Blue |
| Material | Aluminum Oxide |
| Weight | 0.035 LB |
| EAN or UPC | 48011042992 |

