- 132 in Length
- 3 in Width
- Aluminum Oxide Material
applications
- Use for cleaning, finishing, blending and deburring applications
features
- Nonwoven belt
- Reinforced backing offers good flexibility
| Roughness Grade | Very Fine |
| Performance | Better |
| Type | Scrim |
| Material | Aluminum Oxide |
| Grit Type | Very Fine |
| Bond | Resin |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Grit | Very Fine |
| Backing Material | Scrim |
| Used With | All Metals |
| Length | 132 in |
| Color | Blue |
| RPM [Max] | 6500 rpm |
| Weight | 1.11 LB |
| EAN or UPC | 48011042893 |

