- 48 in Length
- 6 in Width
- Aluminum Oxide Material
| Type | Scrim |
| Performance | Better |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Grit Type | Very Fine |
| Backing Material | Scrim |
| Used With | All Metals |
| Material | Aluminum Oxide |
| Bond | Resin |
| Color | Blue |
| Length | 48 in |
| Weight | 0.87 LB |
| EAN or UPC | 48011042831 |

