- 132 in Length
- 4 in Width
- Aluminum Oxide Material
| Type of Abrasive | Non-Woven Surface Conditioning |
| Length | 132 in |
| Used With | All Metals |
| Backing Material | Scrim |
| Bond | Resin |
| Performance | Better |
| Color | Blue |
| Material | Aluminum Oxide |
| Grit Type | Very Fine |
| Weight | 1.26 LB |
| EAN or UPC | 48011042817 |

