
- 3 in Diameter
- Aluminum Oxide Material
- Right Angle Type
Type of Abrasive | Non-Woven Surface Conditioning |
Dia. | 3 in |
Method of Attachment | Hook & Loop |
Grit Type | Very Fine |
Color | Blue |
RPM [Max] | 20000 rpm |
Material | Aluminum Oxide |
Type | Right Angle |
Performance | Good |
Weight | 0.02 LB |
EAN or UPC | 48011042770 |
