
- 1 1/2 in Diameter
- Aluminum Oxide Material
- Right Angle Type
Method of Attachment | Hook & Loop |
Performance | Good |
Color | Blue |
Dia. | 1.5 in |
Grit Type | Very Fine |
Type | Right Angle |
Material | Aluminum Oxide |
RPM [Max] | 25000 rpm |
Type of Abrasive | Non-Woven Surface Conditioning |
Weight | 0.004 LB |
EAN or UPC | 48011042756 |
