- 6 in Diameter
- 7/8 in Width
- 7/8 in Center Hole Diameter
- Extra Coarse Grit
- 7 Density
| Color | Black |
| Dia. | 6 in |
| Center Hole Dia. | 7/8 in |
| Density | 7 Density |
| Material | Silicon Carbide |
| Grit Type | Extra Coarse |
| Used With | All Metals |
| RPM [Max] | 7000 rpm |
| Type | Clean & Strip Cup Wheel |
| Weight | 0.925 LB |
| EAN or UPC | 48011042374 |

