
- 6 in Diameter
- Aluminum Oxide Material
features
- Universal, durable, tough web is excellent to deburr, satin finish, denib/defuzz and clean
- May be used individually or stacked on straight shaft tool or bench motor
Type | Shaft Mounted |
Center Hole | 0.5 in |
Type of Abrasive | Non-Woven Surface Conditioning |
Grit Type | Medium |
Grit | Medium |
Color | Red, Maroon |
Grading | A MED |
Color Code | Maroon |
Dia. | 6 in |
RPM [Max] | 4000 rpm |
Performance | Good |
Used With | All Metals |
Method of Attachment | Hook & Loop |
Material | Aluminum Oxide |
Weight | 0.1 LB |
EAN or UPC | 48011041889 |
