
- 4 in Diameter
- Silicon Carbide Material
Type of Abrasive | Non-Woven Surface Conditioning |
Material | Silicon Carbide |
Method of Attachment | Hook & Loop |
Used With | All Metals |
Performance | Good |
Grit Type | Super Fine |
Dia. | 4 in |
Color | Gray |
RPM [Max] | 13000 rpm |
Weight | 0.027 LB |
EAN or UPC | 48011041292 |
